Beli M8 Helicoil Drill Size di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAER Wire Thread Insert (Helicoil)Deskripsi:Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)Deskripsi:For removing material to create holes on a surface.atribut:
- Material: HSS (High Speed Steel)
- Point Angle (°): 118
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)Deskripsi:Ketika Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul daripada sarung tangan berbahan karet atau neoprene. Terbuat dari senyawa nitril yang memberikan kombinasi kekuatan dan ketahanan kimia yang luar biasa, sarung tangan Solvex tidak akan membesar, rusak, atau terdegradasi. Sarung tangan ini juga dapat melindungi tangan dari luka robek, tusuk, dan lecet! Lapisan katun lembut pada sarung tangan dapat menyerap keringat dan nyaman saat digunakan.
- monotaro Magnetic spark plug wrenchDeskripsi:Since it is magnet type it can be detached while holding the plug firmly. -In addition, the magnet type has less reduction in retention ability compared to rubber type. -In addition to the insertion angle of 9.mm (3/8) size, because the tip is hexagonal, you can use it even with a wrench or spanner. It is a tool exclusively for spark plug.atribut:
- Overall Length (mm): 65
- Plug-In Angle (mm [inch]): 9.5(3/8)
- Width Across Flat (mm): 21
- Compatible Wrench: 23
- Material: CR-V
- Outer Diameter d (mm): 28
- SKC Hand Tap (Mata Tap)Deskripsi:Country Manufacturer : China
- FACOM Combination Wrench Metric (Kunci Ring Pas)atribut:
- Material: Steel
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan)Deskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 63/2.5
- NPT Adaptor (inch): 1/4
- Fort Crimp Terminal Ring Type (Skun/Cable Lug)atribut:
- Material: Copper
- NGK Spark Plug for Car (Busi Mobil)Deskripsi:Standard plug (plug for new car assembly)
- MR. Safety Hex Head Tapping Screw (Sekrup Hexagonal)Deskripsi:Baut Roofing dari Mr. Safety ini memiliki ukuran kepala 10 dan 12 mm dan panjang 16,19, dan 20 mm cocok industri atap,pertukangan
- LEXEES Holder Bubut Eksternal Lathe Turning Toolatribut:
- Material: Steel
- Suitable For: CNMG1204
- TEKIRO Air Duster (Semprotan Angin Kompresor)Deskripsi:TEKIRO DG1-3 Air Duster adalah air duster yang digunakan untuk membersihkan debu dengan tenaga angin kompresor, dilengkapi dengan quick coupler plug ukuran 20 PM. Air duster ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk mengisi / mengalirkan udara di kompressor Material : Aluminiumatribut:
- Size: DG1-3
- Material: Aluminium
- Dimension 2 (mm): 5
- Dimension 1 (mm): 120
- Dimension 4 (mm): 123
- Dimension 5 (mm): 8
- Air Inlet Connection Size (inch): 1/4
- Dimension 3 (mm): 26
- Maximum Operating Pressure (psi): 150
- WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)Deskripsi:Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
Daftar Harga M8 Helicoil Drill Size Terbaru November 2026
| BAER Wire Thread Insert (Helicoil) | Rp38.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp19.900 |
| DORMER Taper Shank Drill HSS A130 (Mata Bor Kones) | Rp479.900 |
| Yamawa Hand Tap (M) HT (Mata Tap) | Rp99.900 |
| GUHRING Straight Shank Drill HSS (Mata Bor Lurus) | Rp60.900 |
| KRISBOW Measuring Tape (Meteran) | Rp40.900 |
| THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal) | Rp9.900 |
| ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia) | Rp32.900 |
| monotaro Magnetic spark plug wrench | Rp49.900 |
| SKC Hand Tap (Mata Tap) | Rp29.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/BAER%20Wire%20Thread%20Insert%20(Helicoil)/P101000167-1.jpg)
/aiP103059378-5.jpg)
/ccP103671444-1.jpg)
%20HT%20(Mata%20Tap)/P102804115-1.jpg)
/7lP105259273-10.jpg)
/jeP104574698-5.jpg)
/cgP104629448-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/8tP101002317-2.jpg)

/85P103208293-2.jpg)
/gxP101519609-5.jpg)
/P102040379-1.jpg)
/k2P105472722-1.jpg)
/msP103842820-1.jpg)
/m3P103447795-2.jpg)
/e5P103639509-1.jpg)

/4vP103683175-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/WD-40%20Multi-Use%20Product%20%2B%20Smart%20Straw%20(Semprotan%20Anti%20Karat)/arP101574387-8.jpg)
/a4P101000364-8.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)